This product requires certification to purchase.

9-3/4 in. x 275 ft. 4-Ply Nylon Scrim Reinforced Wiper in Blue

Toughworks® 9-3/4 in. x 275 ft. 4-Ply Nylon Scrim Reinforced Wiper in Blue

  • Fast #
  • Part #HOSGSC4303
  • Item #4442688
  • Manufacturer Part #HOS GS-C4303
3.3 out of 5 Customer Rating
Brand image

Toughworks® 9-3/4 in. x 275 ft. 4-Ply Nylon Scrim Reinforced Wiper in Blue

  • Fast #
  • Part #HOSGSC4303
  • Item #4442688
  • Manufacturer Part #HOS GS-C4303
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reinforced for superior absorbing and staying power
  • Ideal glass and surface wipers for heavy-duty use covering all janitorial, automotive, manufacturing and maintenance needs
  • Low-lint
  • Requires Certification

Specifications

Application:
General Purpose
Collection:
Toughworks®
Color Finish Name:
Blue
Length:
275 ft
Material:
Plastic
Material Type:
Nylon
Product Type:
Wiper
Width:
9-3/4 in