This product requires certification to purchase.

6 ft. SL Plug Grabber Tool

TPC Products

The Plug™ 6 ft. SL Plug Grabber Tool

  • Fast #
  • Part #TPG720SL
  • Item #7626039
  • Manufacturer Part #PG720SL
4 out of 5 Customer Rating
Brand image
TPC Products

The Plug™ 6 ft. SL Plug Grabber Tool

  • Fast #
  • Part #TPG720SL
  • Item #7626039
  • Manufacturer Part #PG720SL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • SL PLUG GRABBER installation and removal tool
  • 6 ft. in length
  • For use with TP100S, TP100L, TP125S, TP125L, TP150S & TP150L Plugs
  • Requires Certification

Specifications

Brand Model Compatibility:
TP100L, TP100S, TP125L, TP125S, TP150L, TP150S
Collection:
The Plug™
Handle Length (in):
72
Length:
6
Product Type:
Security Plug Grabber
Weight:
3.5