This product requires certification to purchase.

Curb Box Security Device 2.15 in. x 7.5 in.

TPC Products

The Plug™ Curb Box Security Device 2.15 in. x 7.5 in.

  • Fast #
  • Part #TP215
  • Item #10248464
  • Manufacturer Part #P215
5 out of 5 Customer Rating
Brand image
TPC Products

The Plug™ Curb Box Security Device 2.15 in. x 7.5 in.

  • Fast #
  • Part #TP215
  • Item #10248464
  • Manufacturer Part #P215
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Municipalities and water companies often need to shut off service to non-paying customers
  • Many non-paying customers bypass shutoffs by using curb stop keys or makeshift tools
  • THE PLUG is a device that blocks access to the curb stop after shutoff
  • It sits atop the curb stop and mimics a real valve handle when viewed from above
  • Attempts to turn THE PLUG to restore service are ineffective-it spins freely
  • The device has no moving parts, making it corrosion-free and highly durable
  • It is non-magnetic, non-buoyant, and resistant to vacuum pressure
  • THE PLUG resists tampering with common tools like rods, pipes, or curb keys
  • Cost-effective and efficient, THE PLUG often pays for itself after one reconnect fee
  • It can only be removed with the specialized PLUG GRABBER tool
  • Requires Certification

Specifications

Brand Model Compatibility:
Ametek Plastic
Collection:
The Plug™
Diameter - Outside:
2-3/20 in
Fitting Size 1:
2-3/20 in
Fitting Size 2:
7-1/2 in
Fitting Sizes:
2-3/20 in x 7-1/2 in
Product Type:
Curb Box Security Plug
Weight:
1.3 lb