8x2 cc ss sdl 8.98-9.84
TPS Series 8x2 cc ss sdl 8.98-9.84
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- Collection:
- TPS Series
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 8.98 in - 9.84 in
- Tap Size:
- 2
- Type:
- TT3SS09842011EX