3 x 38 in. 23 lb. HDPE Wall Barrier with Leg in Orange

You last purchased this on
 
TrafFix Devices

Urbanite® 57000 Series 3 x 38 in. 23 lb. HDPE Wall Barrier with Leg in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
TrafFix Devices

Urbanite® 57000 Series 3 x 38 in. 23 lb. HDPE Wall Barrier with Leg in Orange

  • Fast #
  • Part #V57000AO
  • Item #7969679
  • Manufacturer Part #57000-AO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to create Safe Spaces
  • Flexible design allows for 90 degree angles and infinite length
  • Complies with the Americans with Disabilities Act
  • Feet extend on one side only
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Crowd Control, Pedestrian
Collection:
Urbanite® 57000 Series
Color Finish Category:
Oranges
Color Finish Name:
Orange
Energy Star Compliant:
No
Height:
38 in
Length:
72 in
Material:
Plastic
Material Type:
HDPE
Type:
V57000AO
Weight:
23 lb
Width:
3 in