0 - 25% 3.5 - 5 Ton Metal Manual Downflow Damper
0 - 25% 3.5 - 5 Ton Metal Manual Downflow Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2/4YC, 2/4WC, 4DC, 4TC042-060A
Specifications
- Brand Model Compatibility:
- 4WCZ6048-060A
- Damper Type:
- Air Damper
- Gauge (metal):
- 27 ga
- Height:
- 20-11/16 in
- Material:
- Metal
- Width:
- 25-3/16 in