1/16 hp 1060 RPM 200/230V Blower Motor
1/16 hp 1060 RPM 200/230V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features sleeve bearing and counter-clockwise rotation
Specifications
- Frame Size:
- 48
- Horsepower:
- 1/16 hp
- Length:
- 1 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1060
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V