1/2 hp 120/240V ECM Variable Speed Motor Module
1/2 hp 120/240V ECM Variable Speed Motor Module
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 8
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Horsepower:
- 1/2 hp
- Length:
- 17 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- Volts:
- 115V
- Weight:
- 13 lb