1/2 hp 1375 RPM 115V Single Phase Blower Motor
1/2 hp 1375 RPM 115V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Specifications
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1375
- RPM Range:
- 1151-1399
- Volts:
- 115V