This product requires certification to purchase.

1 hp 1800 RPM 115V ECM Variable Speed Motor Module

Trane

1 hp 1800 RPM 115V ECM Variable Speed Motor Module

  • Fast #
  • Part #SMOT15141
  • Item #8118965
  • Manufacturer Part #MOT15141
5 out of 5 Customer Rating
Brand image
Trane

1 hp 1800 RPM 115V ECM Variable Speed Motor Module

  • Fast #
  • Part #SMOT15141
  • Item #8118965
  • Manufacturer Part #MOT15141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Fan Speeds:
Variable
Horsepower:
3/4 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Motor
RPM:
1800
RPM Range:
1400 and Above
UL Listed:
No
Volts:
115V
Weight:
18.07 lb