This product requires certification to purchase.

1.5 - 3 Ton - Multi-Position - Cased Coil - R-454B - 21" W

Trane

1.5 - 3 Ton - Multi-Position - Cased Coil - R-454B - 21" W

  • Fast #
  • Part #T5MXCC007AC6HCA
  • Item #11628453
  • Manufacturer Part #5MXCC007AC6HCA
3.5 out of 5 Customer Rating
Brand image
Trane

1.5 - 3 Ton - Multi-Position - Cased Coil - R-454B - 21" W

  • Fast #
  • Part #T5MXCC007AC6HCA
  • Item #11628453
  • Manufacturer Part #5MXCC007AC6HCA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 - 4 Ton
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Configuration
Multi-Position
Refrigerant
R-454B