1.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V
1.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The 13 single stage air conditioner uses a more sustainable refrigerant
- With a SEER2 of up to 13.4, it's an excellent choice for your home
- Every Trane air conditioner undergoes extreme testing to ensure you get a durable system that can perform reliably for years to come
- Add the CleanEffects® whole home air cleaner to your HVAC system to filter out allergens and pollutants from the air you breathe
- R-454B refrigerant
- Lower global warming potential
- Climatuff™ compressor
- Spine Fin™ condenser coil
- Full sided galvanized steel louvered panels protect your investment
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 18000 Btu/h
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 71 dB
- Depth:
- 29 in
- EER2:
- 11
- EER2 Range:
- 10.6 - 11.1
- Factory Std. Refrigerant Charge:
- 60 oz
- Height:
- 29 in
- Liquid Line (OD):
- 5/16 in
- Max Fuse Size:
- 20
- Minimum Circuit Ampacity (MCA):
- 9
- Phase:
- Single Phase
- Proposition 65:
- WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 26 in