10 kW Single Phase Electric KW Heat Strip
This product has been replaced by
Manufacturer Part #BAYEA1310BK1AA
10 kW Single Phase Electric KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 40
- BTU:
- 32800
- Height:
- 8-7/10 in
- Length:
- 26-1/5 in
- MBH:
- 32.8
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Stages:
- Two
- Tonnage:
- 2.5 Ton
- Volts:
- 208/240V
- Watts:
- 9.60 kW
- Width:
- 18-7/10 in