10 Ton - Dual Compressor - Dual Circuit - Commercial Heat Pump - 230V/3PH - R-410A
10 Ton - Dual Compressor - Dual Circuit - Commercial Heat Pump - 230V/3PH - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 26600 Btu/h
- BTU Heat Rating:
- 244000 Btu/h
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Two Stage
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 20 Ton
- Type:
- TTWA24043DACE02Q
- Volts:
- 460V