10 Ton - High Efficiency - Convertible Commercial Heat Pump - 208/230V - 3 Phaase
10 Ton - High Efficiency - Convertible Commercial Heat Pump - 208/230V - 3 Phaase
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 121000
- BTU Cooling Rating:
- 123600 Btu/h
- CFM:
- 4000 ft3/min
- Coil Type:
- Lanced
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 85 dB
- Depth:
- 100 in
- Height:
- 51 in
- Horsepower:
- 0.75 hp
- IEER:
- 15.5
- Max Fuse Size:
- 60
- Minimum Circuit Ampacity (MCA):
- 49
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 10 Ton
- Volts:
- 208/230V
- Width:
- 63 in