10 Ton - Packaged Cooling Gas Heat Air Conditioner - Standard Efficiency - 230/3
Precedent™ 10 Ton - Packaged Cooling Gas Heat Air Conditioner - Standard Efficiency - 230/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Anti-short cycle timer provides a 3 min minimum "On" time and 3 min "Off" time for compressors to enhance compressor reliability by assuring proper oil return
- Colored and numbered wiring save time and money tracing wires and diagnosing the unit
- Compressors Precedent™ contains the best compressor technology available to achieve the highest possible performance
- Condenser coil Precedent™ boasts a patent pending 1+1+1 condenser coil, permanently gapped for easy cleaning
- RailTel™ microprocessor controls provide unit control for heating, cooling and ventilating utilizing input from sensors that measure indoor and outdoor temperature and other zone sensors
- RailTel™ also provides outputs for building automation systems and expanded diagnostics
- These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
- The low voltage terminal board is external to the electrical control cabinet
- All panels in the evaporator section of the unit have cleanable foil faced insulation
Specifications
- A2L Compatible:
- No
- AMP:
- 19.6
- Application:
- Commercial
- BTU:
- 120000
- BTU Cooling Rating:
- 116000 Btu/h
- BTU Heat Rating:
- 120000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 4000 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- EER:
- 11.2
- Factory Std. Refrigerant Charge:
- 89.6 oz
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 3/4 in
- Height:
- 46-7/8 in
- Horsepower:
- 1 hp
- IEER:
- 12.7
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 235 MBH
- Length:
- 88-5/8 in
- Lock Rotor Amps (LRA):
- 136
- MBH:
- 188
- Max CFM:
- 4000 cfm
- Max Fuse Size:
- 60
- Minimum Circuit Ampacity (MCA):
- 49
- Number of Compressors:
- 2
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 3500
- Rated Load Amps (RLA):
- 19.6
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Stages:
- Two
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 10.09 kW
- Width:
- 53-1/4 in