This product requires certification to purchase.

10 Tons Split System Heat Pump

Trane

10 Tons Split System Heat Pump

  • Fast #
  • Part #TTWA120D40RB
  • Item #7019884
  • Manufacturer Part #TWA120D40RB
4.4 out of 5 Customer Rating
Brand image
Trane

10 Tons Split System Heat Pump

  • Fast #
  • Part #TTWA120D40RB
  • Item #7019884
  • Manufacturer Part #TWA120D40RB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Union, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
16.7
BTU:
120000
Energy Star Compliant:
No
MBH:
120
Phase:
Three Phase
Tonnage:
10 Ton
UL Listed:
No
Volts:
460V