10.56kW Single Phase KW Heat Strip
10.56kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Department of Energy (DOE) rated
Specifications
- AMP:
- 48
- BTU:
- 36000
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Breaker
- Stages:
- Single
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 10.56 kW