100 ft. COMLINK Cable with PVC Jacket
100 ft. COMLINK Cable with PVC Jacket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- OEM Part for Trane
Specifications
- Diameter - Outside:
- 179/1000 in
- Fits Model:
- SS-SVN016A-EN
- Length:
- 100
- Product Type:
- Cable
- Type:
- TCAB01568