10kW Heater with Breaker
10kW Heater with Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Supplementary heaters for split system and convertible air handlers
- Backward compatible with all previous versions of the 1400 series of heaters
- For communicating air handlers (2/4TEE3C)
Documents
Specifications
- BTU:
- 24600
- Depth:
- 18 in
- Height:
- 20 in
- MBH:
- 24.6
- Phase:
- Single Phase
- Power Source:
- Electric
- SEER:
- 13.0
- Volts:
- 208/240V
- Watts:
- 10 kW
- Weight:
- 9.5 lb
- Width:
- 9-1/2 in