10kW Heater with Lugs
10kW Heater with Lugs
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 40
- BTU:
- 32800
- Brand Model Compatibility:
- Series 3 Air Handlers
- MBH:
- 32.8
- Phase:
- Single Phase
- Power Source:
- Electric
- Stages:
- Single
- Volts:
- 208/240V
- Watts:
- 10 kW