10kW Three Phase KW Heat Strip
10kW Three Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 23.1, 32
- BTU:
- 32800
- MBH:
- 32.8
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Type:
- TBAYHTR3510LUGC
- Volts:
- 240V
- Watts:
- 10