12,000 BTU Wall Mount Indoor Single-Zone Mini-Split Heat Pump
12,000 BTU Wall Mount Indoor Single-Zone Mini-Split Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- Selectable high-sensible vs high-latent capacity mode
- Sleek, compact design
- Simple installation
- Airflow direction control
- Auto fan mode
- Third-party interface options
- Wired or wireless controllers
-
Green
Documents
Specifications
- AMP:
- 0.19
- BTU:
- 18000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 385 ft3/min
- Compressor Stages:
- Two Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 48 dB
- Depth:
- 11-13/16 in
- EER:
- 13.3
- HSPF2:
- 10.2
- Height:
- 24-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Maximum Overcurrent Protection (MOP):
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER2:
- 21.3
- Volts:
- 208/230V
- Watts:
- 30 W
- Weight:
- 92 lb
- Width:
- 31-13/16 in
- Zones:
- 1