This product requires certification to purchase.

12,000 BTU Wall Mount Outdoor Single-Zone Cooling Only Mini-Split

Trane

12,000 BTU Wall Mount Outdoor Single-Zone Cooling Only Mini-Split

  • Fast #
  • Part #TTRUYA0121KA70NA
  • Item #10763040
  • Manufacturer Part #TRUYA0121KA70NA
3.6 out of 5 Customer Rating
Brand image
Trane

12,000 BTU Wall Mount Outdoor Single-Zone Cooling Only Mini-Split

  • Fast #
  • Part #TTRUYA0121KA70NA
  • Item #10763040
  • Manufacturer Part #TRUYA0121KA70NA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • Variable speed inverter driven compressor
  • Pre-charged with refrigerant volume for piping length up to 70 ft
  • Low ambient cooling down to -40 Deg F providing 100% capacity (with wind baffles)
  • 24 hr continuous operation (cooling mode)
  • High-pressure protection
  • Fast restart
  • Superior energy and operational efficiency
  • External outer panel phosphate coating, acrylic-enamel coating
  • Fan motor support epoxy resin coating (at edge face)
  • Requires Certification
  • Green

Documents


Specifications

AMP:
0.19
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
CFM:
385 ft3/min
Compressor Stages:
Two Stage
Compressor Type:
Rotary
Decibel Rating (dB):
48 dB
Depth:
11-13/16 in
EER:
13.3
Energy Star Compliant:
Yes
Height:
24-13/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
Lock Rotor Amps (LRA):
12
MBH:
12
Maximum Overcurrent Protection (MOP):
28
Minimum Circuit Ampacity (MCA):
11
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER2:
21.3
Volts:
208/230V
Watts:
46 W
Weight:
92 lb
Width:
31-13/16 in
Zones:
1