12 in. Modulating Damper
12 in. Modulating Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manual gear release
- Flexible shutoff seal provides 98% closure
- Screw terminal blocks
Specifications
- AMP:
- 1.5
- Damper Type:
- Modulating Dampers
- Diameter:
- 12
- Gauge (metal):
- 18
- Material:
- Aluminum
- Shape:
- Round
- Size:
- 12 in
- Volts:
- 24V