12.5 Ton 460V Rooftop Gas/Electric Packaged Unit
12.5 Ton 460V Rooftop Gas/Electric Packaged Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU Cooling Rating:
- 145000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 6000
- Coil Type:
- Micro-channel
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 89 dB
- EER:
- 10.8
- Factory Std. Refrigerant Charge:
- 185.6
- HSPF2:
- 14
- HSPF2 Range:
- 7.5 - 25.0
- Horsepower:
- 5 hp
- Lock Rotor Amps (LRA):
- 18.9
- Max Fuse Size:
- 90
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- RPM:
- 3500
- Rated Load Amps (RLA):
- 30.5
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 12.5 Ton
- Type:
- TYSJ150B3S0H0BEU
- Volts:
- 208/230V
- Watts:
- 13.15
- Weight:
- 1318