12.5 Ton Convertible Commercial Packaged Gas/Electric Unit 230V
12.5 Ton Convertible Commercial Packaged Gas/Electric Unit 230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 145000 Btu/h
- Configuration:
- Convertible
- Factory Std. Refrigerant Charge:
- 185.6
- Gas Valve Stages:
- Three-Stage
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 12.5 Ton
- Type:
- TYSJ150B3S0H0001
- Volts:
- 230V