12.5 Ton 208/230V Packaged Heat Pump
12.5 Ton 208/230V Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU Cooling Rating:
- 154000 Btu/h
- BTU Heat Rating:
- 135000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 5000 ft3/min
- Coil Type:
- Lanced
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 87 dB
- Depth:
- 87 in
- EER:
- 10.6
- Height:
- 59 in
- Horsepower:
- 3 hp
- IEER:
- 13.5
- Lock Rotor Amps (LRA):
- 7.3
- Max Fuse Size:
- 90
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- RPM:
- 1125
- Rated Load Amps (RLA):
- 28.4
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 12.5 Ton
- Volts:
- 208/230V
- Watts:
- 18 kW
- Weight:
- 2005 lb
- Width:
- 123 in