This product requires certification to purchase.

15 kW Single Phase Electric KW Heat Strip

This product has been replaced by

15kW Electric Heat Strip - 208/240V - Single Phase - With Circuit Breaker
Trane 15kW Electric Heat Strip - 208/240V - Single Phase - With Circuit Breaker
Manufacturer Part #BAYEA2315BK1AA
Trane

15 kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #TBAYEABC15BK1BB
  • Item #9439034
  • Manufacturer Part #BAYEABC15BK1BB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

15kW Electric Heat Strip - 208/240V - Single Phase - With Circuit Breaker
Trane 15kW Electric Heat Strip - 208/240V - Single Phase - With Circuit Breaker
Manufacturer Part #BAYEA2315BK1AA
Trane

15 kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #TBAYEABC15BK1BB
  • Item #9439034
  • Manufacturer Part #BAYEABC15BK1BB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
40
BTU:
49200
MBH:
49.2
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Stages:
Three
Tonnage:
4 Ton
Volts:
208/240V
Watts:
14.40 kW