15 Ton - Commercial Packaged Gas/Electrical Unit - 208/230V - 3 Phase - R-410A
15 Ton - Commercial Packaged Gas/Electrical Unit - 208/230V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- CEC Compliant:
- For Sale in CA
- Configuration:
- Convertible
- Factory Std. Refrigerant Charge:
- 233.6 oz
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 15 Ton
- Volts:
- 230V