15 Ton - Commercial Packaged Heat Pump - R-454B - 460/3
15 Ton - Commercial Packaged Heat Pump - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Three Stage
- Compressor Type:
- Manifold
- EER:
- 11.7
- Factory Std. Refrigerant Charge:
- 32
- Refrigerant:
- R-454B
- Tonnage:
- 15 Ton
- Type:
- TWHK180A4S000000