This product requires certification to purchase.

15 Ton - Downflow - High Efficiency Packaged Heat Pump System - R-454B - 460/3

Trane

15 Ton - Downflow - High Efficiency Packaged Heat Pump System - R-454B - 460/3

  • Fast #
  • Part #TDHK180A4S0H0002
  • Item #12166094
  • Manufacturer Part #DHK180A4S0H0002
5 out of 5 Customer Rating
Brand image
Trane

15 Ton - Downflow - High Efficiency Packaged Heat Pump System - R-454B - 460/3

  • Fast #
  • Part #TDHK180A4S0H0002
  • Item #12166094
  • Manufacturer Part #DHK180A4S0H0002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
181000 Btu/h
CEC Compliant:
For Sale in CA
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Minimum Circuit Ampacity (MCA):
42
Phase:
Three Phase
Rated Load Amps (RLA):
15.5
Refrigerant:
R-454B
Tonnage:
15 Ton
Type:
TDHK180A4S0H0002
Volts:
460V