This product requires certification to purchase.

15 Ton - Packaged Cooling Only - Standard Efficiency - Convertible - R-454B - 208/230/3

Trane

15 Ton - Packaged Cooling Only - Standard Efficiency - Convertible - R-454B - 208/230/3

  • Fast #
  • Part #TTSK180A3S000000
  • Item #11536129
  • Manufacturer Part #TSK180A3S000000
4.3 out of 5 Customer Rating
Brand image
Trane

15 Ton - Packaged Cooling Only - Standard Efficiency - Convertible - R-454B - 208/230/3

  • Fast #
  • Part #TTSK180A3S000000
  • Item #11536129
  • Manufacturer Part #TSK180A3S000000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
180000 Btu/h
Compressor Type:
Scroll
Configuration:
Convertible
Length:
88-1/8
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
15 Ton
Volts:
208/230V
Width:
53-1/4