15 Ton - Standard Efficiency Packaged Heat Pump (w/ Economizer) - R-454B - 460/3
15 Ton - Standard Efficiency Packaged Heat Pump (w/ Economizer) - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Configuration:
- Convertible
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- Tonnage:
- 15 Ton
- Volts:
- 460V