This product requires certification to purchase.

15000 BTU R-410A 230V Single Phase Scroll Compressor

Trane

15000 BTU R-410A 230V Single Phase Scroll Compressor

  • Fast #
  • Part #SCOM13147
  • Item #7941155
  • Manufacturer Part #COM13147
5 out of 5 Customer Rating
Brand image
Trane

15000 BTU R-410A 230V Single Phase Scroll Compressor

  • Fast #
  • Part #SCOM13147
  • Item #7941155
  • Manufacturer Part #COM13147
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
15000
Compressor Type:
Scroll
Hertz:
60
Liquid Line (OD):
1/2
MBH:
15
Oil Type:
POE
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/4
Tonnage:
1.25 Ton
Volts:
208/230V