This product requires certification to purchase.

17 x 26 in. Pre Filter

Trane

17 x 26 in. Pre Filter

  • Fast #
  • Part #SFLR06464
  • Item #3414996
  • Manufacturer Part #FLR06464
3.3 out of 5 Customer Rating
Brand image
Trane

17 x 26 in. Pre Filter

  • Fast #
  • Part #SFLR06464
  • Item #3414996
  • Manufacturer Part #FLR06464
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
26 in
Size
17 in x 26 in
Width
17 in
Characteristics & Features
Disposable
No
Warranty & Product Information
Product Type
Air Filter