17.5 Tons 230V Low Heat Standard Efficiency Condenser Packaged Gas or Electric Unit
17.5 Tons 230V Low Heat Standard Efficiency Condenser Packaged Gas or Electric Unit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- Compressor Stages:
- Two Stage
- EER:
- 11.0
- Energy Star Compliant:
- No
- Max CFM:
- 6000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Tonnage:
- 17.5 Ton
- Volts:
- 230V