This product requires certification to purchase.

180000 BTU 15 Tons Split System Heat Pump

Trane

180000 BTU 15 Tons Split System Heat Pump

  • Fast #
  • Part #TTWA180B30RG
  • Item #4824067
  • Manufacturer Part #TWA180B30RG
4.8 out of 5 Customer Rating
Brand image
Trane

180000 BTU 15 Tons Split System Heat Pump

  • Fast #
  • Part #TTWA180B30RG
  • Item #4824067
  • Manufacturer Part #TWA180B30RG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
180000
Energy Star Compliant:
No
Max CFM:
5890 cfm
RPM:
3450
Refrigerant:
R-22
Tonnage:
15 Ton
Volts:
230V