18kW Three Phase KW Heat Strip
18kW Three Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 106.1
- Phase:
- Three Phase
- Power Source:
- Electric
- Stages:
- Single
- Volts:
- 208/230V
- Watts:
- 18 kW