This product requires certification to purchase.

2 - 3 Ton - Multi-Speed Air Handler w/ Epoxy Coated Coil - TXV - R-454B - 21-1/4" W

Trane

2 - 3 Ton - Multi-Speed Air Handler w/ Epoxy Coated Coil - TXV - R-454B - 21-1/4" W

  • Fast #
  • Part #T5TAM5C04AC31SA
  • Item #11628470
  • Manufacturer Part #5TAM5C04AC31SA
5 out of 5 Customer Rating
Brand image
Trane

2 - 3 Ton - Multi-Speed Air Handler w/ Epoxy Coated Coil - TXV - R-454B - 21-1/4" W

  • Fast #
  • Part #T5TAM5C04AC31SA
  • Item #11628470
  • Manufacturer Part #5TAM5C04AC31SA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Blower Type:
Direct Drive Centrifugal
Configuration:
Multi-Position
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Tonnage:
3 Ton
Volts:
208/230V
Width:
21-1/4 in