This product requires certification to purchase.

2 - 3.5 Ton - Convertible - Aluminum - Cased - Coil

This product has been replaced by

Trane Downflow, Horizontal Left, Horizontal Right and Upflow Cased 17-1/2 in. Coil
Trane 2 - 3.5 Ton - Convertible - Aluminum - Cased - Coil
Manufacturer Part #4TXCB004DS3HCC
Trane

4TXC-DS 2 - 3.5 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #T4TXCB004DS3HCB
  • Item #9345334
  • Manufacturer Part #4TXCB004DS3HCB
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Trane Downflow, Horizontal Left, Horizontal Right and Upflow Cased 17-1/2 in. Coil
Trane 2 - 3.5 Ton - Convertible - Aluminum - Cased - Coil
Manufacturer Part #4TXCB004DS3HCC
Trane

4TXC-DS 2 - 3.5 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #T4TXCB004DS3HCB
  • Item #9345334
  • Manufacturer Part #4TXCB004DS3HCB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
42000
Casing:
Cased
Coil Type:
Evaporator
Collection:
4TXC-DS
Configuration:
Multi-Position
ETL Listed:
No
Height:
22-5/8 in
Liquid Line (OD):
3/8 in
MBH:
42
Material:
Aluminum
Refrigerant:
R-410A
Refrigerant Control:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2 - 3.5 Ton
UL Listed:
No
Weight:
50 lb
Width:
17-1/2 in