This product requires certification to purchase.

2 in. Sensor Temperature for 3/4 in. Tube

Trane

2 in. Sensor Temperature for 3/4 in. Tube

  • Fast #
  • Part #SSEN01809
  • Item #4123280
  • Manufacturer Part #SEN01809
5 out of 5 Customer Rating
Brand image
Trane

2 in. Sensor Temperature for 3/4 in. Tube

  • Fast #
  • Part #SSEN01809
  • Item #4123280
  • Manufacturer Part #SEN01809
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sensor
  • Requires Certification
Dimensions & Measurements
Height
2 in
Width
2-1/2 in
Electrical & Operational Information
AMP
0.25
Maximum Temperature
185
Power Source
Electric
Warranty & Product Information
Fits Model
AAM4A0A18S11SAA, AAM4A0A24S21SAA, AAM4A0A30S21SAA, AAM4A0A36S31SAA, AAM4A0B42S31SAA, AAM7A0A24H21SAA, AAM7A0B30H21SAA, AAM8A0A24V21CAA, AAM8A0B30V21CAA, GAF2A0A36M31SAA, GAF2A0A36M31SBA, GAM5A0A18M11SAA, GAM5A0A24M21SAA, TAM4A0A18S11SAA, TAM4A0A18S11SBA
UL Listed
Yes