This product requires certification to purchase.

2 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V

This product has been replaced by

No image available
Trane 2 Ton - 16 SEER2 - Air Conditioner - R-454B
Manufacturer Part #5TTR6024A1000A
Trane

2 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V

  • Fast #
  • Part #T5TTR5024A1000A
  • Item #11501759
  • Manufacturer Part #5TTR5024A1000A
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Trane 2 Ton - 16 SEER2 - Air Conditioner - R-454B
Manufacturer Part #5TTR6024A1000A
Trane

2 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V

  • Fast #
  • Part #T5TTR5024A1000A
  • Item #11501759
  • Manufacturer Part #5TTR5024A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • With a SEER2 of up to 17, the 15 single stage air conditioner combines energy efficiency and comfort
  • This ENERGY STAR® qualified AC unit uses a more sustainable refrigerant while offering exceptional performance
  • Trane HVAC products go through months of extreme testing and only the strongest survive, we build reliability into every air conditioner to give you long-lasting comfort
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Depth
33 in
Height
33 in
Liquid Line (OD)
5/16 in
Tonnage
2 Ton
Width
30 in
Characteristics & Features
A2L Compatible
Yes
EER2
11.7
EER2 Range
11.7 - 23.0
Factory Std. Refrigerant Charge
10 oz
Proposition 65
WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant
R-454B
SEER
15
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
BTU Cooling Rating
24000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
Max Fuse Size
25
Minimum Circuit Ampacity (MCA)
14
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes