2 Ton - 18.1 SEER2 - Variable Speed Air Conditioner - R-454B - 208/230V
This product has been replaced by
Manufacturer Part #5TTV8X24A1000B
2 Ton - 18.1 SEER2 - Variable Speed Air Conditioner - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The 18 TruComfort™ variable speed air conditioner uses the newest refrigerant, R-454B, with a lower global warming potential (GWP)
- Rating up to 18.1 SEER2, this variable speed air conditioner offers increased cooling efficiency when compared to the previous XV17 model (which rates up to 17.1 SEER2)
- With a variable speed compressor, this AC unit can run anywhere from 30 to 100% capacity, so it only uses the energy it needs
- HVAC zoning with Trane Link™ connectivity with a compatible indoor unit gives you total comfort in every corner of your home - upstairs or downstairs
- No more hot or cold spots
- While this unit is already quiet, enabling the new quiet mode feature lets you limit the compressor speed to a minimum speed to comply with most local sound ordinances
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Variable Speed
- Decibel Rating (dB):
- 67 dB
- Depth:
- 33
- EER2:
- 10.5
- EER2 Range:
- 0 - 10.5
- Factory Std. Refrigerant Charge:
- 8
- Height:
- 41
- Liquid Line (OD):
- 5/16
- Max Fuse Size:
- 30
- Minimum Circuit Ampacity (MCA):
- 19
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER:
- 18
- SEER2:
- 18.1
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 30