This product requires certification to purchase.

2 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Two-Stage Convertible Packaged Heat Pump - R-454B

Trane

2 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Two-Stage Convertible Packaged Heat Pump - R-454B

  • Fast #
  • Part #T5WCZ5024A1000A
  • Item #11658443
  • Manufacturer Part #5WCZ5024A1000A
5 out of 5 Customer Rating
Brand image
Trane

2 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Two-Stage Convertible Packaged Heat Pump - R-454B

  • Fast #
  • Part #T5WCZ5024A1000A
  • Item #11658443
  • Manufacturer Part #5WCZ5024A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Configuration:
Convertible
Refrigerant:
R-454B
Tonnage:
2 Ton
Type:
T5WCZ5024A1000A