2 Ton - Up to 17.1 SEER2 - Multi-Speed Air Conditioner - R-454B
2 Ton - Up to 17.1 SEER2 - Multi-Speed Air Conditioner - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-454B compliant for a more sustainable future
- Up to six speeds for enhanced comfort
- Up to 17.1 SEER2 for cooling efficiency
- Up to 12.5 EER2 for performance in extreme heat
- Enhanced humidity control for your comfort
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Multi
- Refrigerant:
- R-454B
- SEER2:
- 17.1
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 2 Ton
- Volts:
- 208/230V