This product requires certification to purchase.

2 Ton - Up to 18.0 SEER2 - Multi-Speed Air Conditioner w/ WeatherGuard™ - R-454B

Trane

2 Ton - Up to 18.0 SEER2 - Multi-Speed Air Conditioner w/ WeatherGuard™ - R-454B

  • Fast #
  • Part #T5TTX7024A1000A
  • Item #11640524
  • Manufacturer Part #5TTX7024A1000A
5 out of 5 Customer Rating
Brand image
Trane

2 Ton - Up to 18.0 SEER2 - Multi-Speed Air Conditioner w/ WeatherGuard™ - R-454B

  • Fast #
  • Part #T5TTX7024A1000A
  • Item #11640524
  • Manufacturer Part #5TTX7024A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R-454B compliant for a more sustainable future
  • Up to six speeds for enhanced comfort
  • Up to 17.1 SEER2 for cooling efficiency
  • Up to 12.5 EER2 for performance in extreme heat
  • Enhanced humidity control for your comfort
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Compressor Stages:
Multi
Refrigerant:
R-454B
SEER2:
18
SEER2 Range:
15.2 - 40.0
Tonnage:
2 Ton
Volts:
208/230V