This product requires certification to purchase.

2.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner with WeatherGuard™ Top - R-454B - 208/230V

Trane

2.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner with WeatherGuard™ Top - R-454B - 208/230V

  • Fast #
  • Part #T5TTX5030A1000A
  • Item #11501767
  • Manufacturer Part #5TTX5030A1000A
4.3 out of 5 Customer Rating
Brand image
Trane

2.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner with WeatherGuard™ Top - R-454B - 208/230V

  • Fast #
  • Part #T5TTX5030A1000A
  • Item #11501767
  • Manufacturer Part #5TTX5030A1000A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • With a SEER2 of up to 17, the 15 single stage air conditioner with WeatherGuard™ top combines energy efficiency and comfort
  • This ENERGY STAR® qualified AC unit uses a more sustainable refrigerant while offering exceptional performance
  • The WeatherGuard™ top keeps leaves and debris out and helps channel rain and snow away from your air conditioner
  • R-454B refrigerant
  • Lower global warming potential
  • Durable Climatuff™ compressor
  • Full sided galvanized steel louvered panels
  • WeatherGuard™ II top
  • All aluminum Spine Fin™ condenser coil
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
30000 Btu/h
Compressor Stages:
Single Stage
Decibel Rating (dB):
73 dB
Depth:
33
EER2:
11.7
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
8
Height:
42
Liquid Line (OD):
5/16
Max Fuse Size:
25
Minimum Circuit Ampacity (MCA):
15
Phase:
Single Phase
Proposition 65:
WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant:
R-454B
SEER:
15
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Tonnage:
2.5 Ton
Volts:
208/230V
Width:
30