This product requires certification to purchase.

2.5 Ton 16 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

Trane

2.5 Ton 16 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #T4TTX6030H1000A
  • Item #4520672
  • Manufacturer Part #4TTX6030H1000A
5 out of 5 Customer Rating
Brand image
Trane

2.5 Ton 16 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #T4TTX6030H1000A
  • Item #4520672
  • Manufacturer Part #4TTX6030H1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
15
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
Compressor Stages:
Single Stage
Decibel Rating (dB):
73 dB
Depth:
34 in
Energy Star Compliant:
No
Height:
42 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Width:
37 in