This product requires certification to purchase.

4 Ton - Cold Climate Resolute Single-Stage Air Handler - Up to 20 SEER2 / 10.5 HSPF2 - R-410A

Trane

20 Series 4 Ton - Cold Climate Resolute Single-Stage Air Handler - Up to 20 SEER2 / 10.5 HSPF2 - R-410A

  • Fast #
  • Part #T4MXA2048A10NUA
  • Item #10672532
  • Manufacturer Part #4MXA2048A10NUA
5 out of 5 Customer Rating
Brand image
Trane

20 Series 4 Ton - Cold Climate Resolute Single-Stage Air Handler - Up to 20 SEER2 / 10.5 HSPF2 - R-410A

  • Fast #
  • Part #T4MXA2048A10NUA
  • Item #10672532
  • Manufacturer Part #4MXA2048A10NUA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Since there's no ductwork to install, it's easy-to-add a Trane ductless unit virtually anywhere
  • Installing the Resolute™ cold climate air handler is a breeze, making it an economical and efficient solution
  • With ductless systems, you don't have to worry about energy loss associated with worn down or poorly maintained ducts
  • This air handler is built to last
  • With a multi-speed blower motor, eco-friendly refrigerant, copper/aluminum coils and more, this system is durable and reliable
  • The solute™ cold climate air handler is an outdoor system that can withstand the test of weather
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
48000
Blower Type:
Multispeed
CFM:
4700 ft3/min
Coil Type:
Aluminum Fin
Collection:
20 Series
Configuration:
Multi-Position
Depth:
57 in
EER:
11.5
ETL Listed:
Yes
Height:
24-3/4 in
Horsepower:
1 hp
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Metal
Max CFM:
4700 cfm
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
8
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
18.0
Suction Line (OD):
3/4 in
Tonnage:
4 Ton
Volts:
208/230V
Weight:
202.8 lb
Width:
21-1/4 in